Pipe Markers, Water
Condensate, Polyester, 250×26 mm
Catalog # BRDYN003349
Supplier: Brady
Jump to:
Product Details & Documents
Individual markers on card with precut arrows, without pictogram.
- Colour: White on green
- Permanent acrylic
- Pipe diameter: 20 to 49 mm
Specifications
- Description:Condensate
- Dimensions:250×26 mm
- Material:Polyester
- Seq:10



