Order Entry
Export
Orders LinkContactUsLinkComponent
 

Heating bath, HB digital

HB digital, EU-plug, ≤180 °C, 1350 W, 4 L, 330×325×190 mm, 257×190 mm, 3,9 kg
  IKAA20016334
 :   IKA
Heating bath, HB digital
  IKAA20016334
 :  IKA
Heating bath, HB digital
Heating bath, HB digital

HB digital, EU-plug, ≤180 °C, 1350 W, 4 L, 330×325×190 mm, 257×190 mm, 3,9 kg

 
1 840,00 €
   
1 * 1 items
 

Compact and ergonomic heating safety bath for all tempering media.

  • Maximum media temperature: 180 °C
  • Ergonomic handles
  • Key button to lock heating bath temperature
  • Clear, black-and-white display
  • Safety operating modes A, B, C
  • Permanent set-point/ actual temperature display
  • USB interface

Permissible ambient temperature 5 to 40 °C with 80% permissible relative humidity and frequency, 50/60 Hz.

 : Protection class according to DIN EN 60529: IP 21, class designation acc. DIN 12876: II

 
  • Heating capacity:
    1350 W
  • Temperature Range:
    ≤180 °C
  • Weight:
    3,9 kg
  • Capacity:
    4 L
  • Seq:
    01
  • W×D×H:
    330×325×190 mm
  • Type:
    HB digital, EU-plug
  • Ø×H:
    257×190 mm
  • Cat. No.:
    IKAA20016334
  • Electrical:
    200 - 240 V, 50/60 Hz
Accessories

 

  •  
    Description
     
     
  • 453-2293
    Intermediate base for HBR 4
       
    1 * 1 items - 319,00 €