Precision laboratory thermometers
Enclosed type, with colourless prismatic capillary form, without official certification, −38...+50 °C, 0,2 °C, 400 mm, Hg, Blue, Total, 9 ±1 mm
Catalog # SCNL1042604S
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These total immersion thermometers are suitable for official certification.
- Colourless prismatic capillary form
Red or blue filling, enclosed or stem type.
Ordering information: Additional thermometer models are also available (separately) with works certificate or with DAkkS calibration certificate (see bottom of ordering table).
Specifications
- Ø:9 ±1 mm
- Immersion depth:Total
- Description:Enclosed type, with colourless prismatic capillary form, without official certification
- Length:400 mm
- Seq:16
- Division:0,2 °C
- Filling:Hg, Blue
- Range:−38...+50 °C



