Precision laboratory thermometers
Enclosed type, with colourless prismatic capillary form, −10...+50 °C, 0,5 °C, 220 mm, Blue, Total, 9 ±1 mm
Catalog # SCNL1042343S
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These total immersion thermometers are suitable for official certification.
- Colourless prismatic capillary form
Red or blue filling, enclosed or stem type.
Ordering information: Additional thermometer models are also available (separately) with works certificate or with DAkkS calibration certificate (see bottom of ordering table).
Specifications
- Ø:9 ±1 mm
- Immersion depth:Total
- Description:Enclosed type, with colourless prismatic capillary form
- Length:220 mm
- Seq:02
- Division:0,5 °C
- Filling:Blue
- Range:−10...+50 °C



