Order Entry
Export
Orders LinkContactUsLinkComponent
Vortex mixers for microplates

Vortex mixers for microplates

Micro plate vortex mixer, analogue, VXMPAL
Catalog # OHAU30392155
Supplier:   OHAUS
Vortex mixers for microplates
Catalog # OHAU30392155
Supplier:  OHAUS
Vortex mixers for microplates
Vortex mixers for microplates

Micro plate vortex mixer, analogue, VXMPAL

Price
665,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These microplate vortex mixers are designed specifically for continuous duty throughout the speed range. Analogue variable speed models or microprocessor-controlled digital models offer exact speed control for applications that demand repeatable results. The high-speed and small orbit of these mixers make them optimal for effectively mixing microplates.

  • Microplate adapter’s unique mode of attachment allows for secure mixing
  • Touchpad control and independent LED displays for speed/time on digital models
  • Microprocessor control in digital models maintains set speed for strong, consistent mixing action
  • Can be used at 4 to 40 °C (from 20 to max. 85% relative humidity, non condensing)

Two modes of operation: 'Touch' mode which activates mixing when cup head is depressed, or 'On' mode when using the microplate attachments for continuous operation.

Delivery information: Supplied with a cup head, single microplate holder, and a detachable, 3-wire cord and plug.

Specifications
  • Description:
    Micro plate vortex mixer, analogue, VXMPAL
  • Seq:
    02
  • Shaking motion:
    Orbital
  • Cat. No.:
    OHAU30392155
  • Orbit:
    3,5 mm
  • Capacity:
    2 microplates
  • Speed range:
    On mode: 300 - 2500 min⁻¹;
    Touch mode: 300 - 3500 min⁻¹
  • Model:
    VXMPAL
  • W×D×H:
    267×137×114 mm
  • Electrical:
    230 V, 0,13 A, 50/60 Hz
  • Motor input:
    30 W
  • Weight:
    5,3 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Foam insert, holds 18×19 – 21 mm test tubes
    Foam insert, holds 18×19 – 21 mm test tubes
    OHAU30400222
    Log in for availability
    1 * 1 items - 42,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Foam insert, holds 13×22 – 25 mm test tubes
    Foam insert, holds 13×22 – 25 mm test tubes
    OHAU30400223
    Log in for availability
    1 * 1 items - 42,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Foam insert, holds 4×26 – 29 mm test tubes
    Foam insert, holds 4×26 – 29 mm test tubes
    OHAU30400224
    Log in for availability
    1 * 1 items - 42,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Universal holder cover
    Universal holder cover
    OHAU30400225
    Log in for availability
    1 * 1 items - 23,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Universal holder
    Universal holder
    OHAU30400226
    foam inserts
    Log in for availability
    1 * 1 items - 65,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Flat foam insert
    Flat foam insert
    OHAU30400209
    Log in for availability
    1 * 1 items - 42,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cup head
    Cup head
    OHAU30400210
    Log in for availability
    1 * 1 items - 42,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Large vessel holder
    Large vessel holder
    OHAU30400211
    Log in for availability
    1 * 1 items - 52,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Small vessel holder
    Small vessel holder
    OHAU30400218
    Log in for availability
    1 * 1 items - 52,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Foam insert, holds 34×12 – 13 mm test tubes
    Foam insert, holds 34×12 – 13 mm test tubes
    OHAU30400220
    Log in for availability
    1 * 1 items - 42,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Foam insert, holds 20×15 – 18 mm test tubes
    Foam insert, holds 20×15 – 18 mm test tubes
    OHAU30400221
    Log in for availability
    1 * 1 items - 42,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Insert retainer
    Insert retainer
    OHAU30400227
    Log in for availability
    1 * 1 items - 149,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Vessel harness, mixes Erlenmeyer flasks and media bottles
    Vessel harness, mixes Erlenmeyer flasks and media bottles
    OHAU30400228
    Log in for availability
    1 * 2 items - 10,10 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube holder, 9 – 13 mm
    Tube holder, 9 – 13 mm
    OHAU30400229
    Mixing 5 ml culture tubes and micro-vials
    Log in for availability
    1 * 2 items - 34,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stackable holder
    Stackable holder
    OHAU30400212
    Log in for availability
    1 * 1 items - 136,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Quad holder, designed to hold two standard microplates
    Quad holder, designed to hold two standard microplates
    OHAU30400214
    Log in for availability
    1 * 1 items - 149,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Double holder, designed to hold two standard microplates
    Double holder, designed to hold two standard microplates
    OHAU30400213
    Log in for availability
    1 * 1 items - 70,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Microplate holder
    Microplate holder
    OHAU30400215
    Log in for availability
    1 * 1 items - 63,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Foam insert, holds 52×0,5 ml microtubes
    Foam insert, holds 52×0,5 ml microtubes
    OHAU30400216
    Log in for availability
    1 * 1 items - 42,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Foam insert, holds 38×1,5 – 2,0 ml microtubes
    Foam insert, holds 38×1,5 – 2,0 ml microtubes
    OHAU30400217
    Log in for availability
    1 * 1 items - 42,00 €