Vortex mixers for microplates
Micro plate vortex mixer, digital, VXMPDG
Catalog # OHAU30392150
Supplier: OHAUS
Jump to:
Product Details & Documents
These microplate vortex mixers are designed specifically for continuous duty throughout the speed range. Analogue variable speed models or microprocessor-controlled digital models offer exact speed control for applications that demand repeatable results. The high-speed and small orbit of these mixers make them optimal for effectively mixing microplates.
- Microplate adapter’s unique mode of attachment allows for secure mixing
- Touchpad control and independent LED displays for speed/time on digital models
- Microprocessor control in digital models maintains set speed for strong, consistent mixing action
- Can be used at 4 to 40 °C (from 20 to max. 85% relative humidity, non condensing)
Two modes of operation: 'Touch' mode which activates mixing when cup head is depressed, or 'On' mode when using the microplate attachments for continuous operation.
Delivery information: Supplied with a cup head, single microplate holder, and a detachable, 3-wire cord and plug.
Specifications
- Description:Micro plate vortex mixer, digital, VXMPDG
- Seq:01
- Shaking motion:Orbital
- Cat. No.:OHAU30392150
- Orbit:3,5 mm
- Capacity:2 microplates
- Speed range:On mode: 300 - 2500 min⁻¹;
Touch mode: 300 - 3500 min⁻¹ - Model:VXMPDG
- W×D×H:267×137×114 mm
- Electrical:230 V, 0,13 A, 50/60 Hz
- Motor input:30 W
- Weight:5,3 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Foam insert, holds 18×19 – 21 mm test tubesFoam insert, holds 18×19 – 21 mm test tubesOHAU30400222Log in for availability1 * 1 items - 42,00 €
Product Information
- Catalog #AvailabilityPrice
- Foam insert, holds 13×22 – 25 mm test tubesFoam insert, holds 13×22 – 25 mm test tubesOHAU30400223Log in for availability1 * 1 items - 42,00 €
Product Information
- Catalog #AvailabilityPrice
- Foam insert, holds 4×26 – 29 mm test tubesFoam insert, holds 4×26 – 29 mm test tubesOHAU30400224Log in for availability1 * 1 items - 42,00 €
Product Information
- Catalog #AvailabilityPrice
- Universal holder cover
Product Information
- Catalog #ForAvailabilityPrice
- Universal holder
Product Information
- Catalog #AvailabilityPrice
- Flat foam insert
Product Information
- Catalog #AvailabilityPrice
- Cup head
Product Information
- Catalog #AvailabilityPrice
- Large vessel holder
Product Information
- Catalog #AvailabilityPrice
- Small vessel holder
Product Information
- Catalog #AvailabilityPrice
- Foam insert, holds 34×12 – 13 mm test tubesFoam insert, holds 34×12 – 13 mm test tubesOHAU30400220Log in for availability1 * 1 items - 42,00 €
Product Information
- Catalog #AvailabilityPrice
- Foam insert, holds 20×15 – 18 mm test tubesFoam insert, holds 20×15 – 18 mm test tubesOHAU30400221Log in for availability1 * 1 items - 42,00 €
Product Information
- Catalog #AvailabilityPrice
- Insert retainer
Product Information
- Catalog #AvailabilityPrice
- Vessel harness, mixes Erlenmeyer flasks and media bottlesVessel harness, mixes Erlenmeyer flasks and media bottlesOHAU30400228Log in for availability1 * 2 items - 10,10 €
Product Information
- Catalog #ForAvailabilityPrice
- Tube holder, 9 – 13 mmTube holder, 9 – 13 mmOHAU30400229Mixing 5 ml culture tubes and micro-vialsLog in for availability1 * 2 items - 34,00 €
Product Information
- Catalog #AvailabilityPrice
- Stackable holder
Product Information
- Catalog #AvailabilityPrice
- Quad holder, designed to hold two standard microplatesQuad holder, designed to hold two standard microplatesOHAU30400214Log in for availability1 * 1 items - 149,00 €
Product Information
- Catalog #AvailabilityPrice
- Double holder, designed to hold two standard microplatesDouble holder, designed to hold two standard microplatesOHAU30400213Log in for availability1 * 1 items - 70,10 €
Product Information
- Catalog #AvailabilityPrice
- Microplate holder
Product Information
- Catalog #AvailabilityPrice
- Foam insert, holds 52×0,5 ml microtubes
Product Information
- Catalog #AvailabilityPrice
- Foam insert, holds 38×1,5 – 2,0 ml microtubesFoam insert, holds 38×1,5 – 2,0 ml microtubesOHAU30400217Log in for availability1 * 1 items - 42,00 €



