Skip to Header
Skip to Main Content
Skip to Footer
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Export
Order Entry
Order Status
Your Account
Cart
Orders Link
ContactUsLinkComponent
Home
SENSOR NTC 10KOhm 25°C +/- 1% 1 * 1 items
SENSOR NTC 10KOhm 25°C +/- 1% 1 * 1 items
Print
SENSOR NTC 10KOhm 25°C +/- 1% 1 * 1 items
Catalog # LAUDETP084
Supplier:
LAUDA
SENSOR NTC 10KOhm 25°C +/- 1% 1 * 1 items
Catalog # LAUDETP084
Supplier:
LAUDA
Expand image
Return to Top
SENSOR NTC 10KOhm 25°C +/- 1% 1 * 1 items
Add to cart
Price
23,10 €
Log in
for availability
Unit of Measure
1 * 1 items
-
+
Add to cart
Return Policy
Product Details & Documents