Pipe Markers, Water
Condensed water, Polyester, 250×26 mm
BRDYN003371
Individual markers on card with precut arrows, without pictogram.
- Colour: White on green
- Permanent acrylic
- Pipe diameter: 20 to 49 mm
- Description:Condensed water
- Dimensions:250×26 mm
- Material:Polyester
- Seq:8



