Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Maximum, Protection Covers

VWR® Maximum, Protection Covers

Protection covers, non sterile, with elastic bottom, Blue, 1470×1370×660 mm
Catalog # 129-1216
Supplier:   VWR Collection
VWR® Maximum, Protection Covers
Catalog # 129-1216
Supplier:  VWR Collection
VWR® Maximum, Protection Covers
VWR® Maximum, Protection Covers

Protection covers, non sterile, with elastic bottom, Blue, 1470×1370×660 mm

Price
97,30 €
Log in for availability
1 * 10 items
Product Details & Documents

Manufactured from fluid-impervious material.

  • Full protection from fluids and light chemical splashes
  • Lowest level of particle shedding
  • Clean, low linting fabric
  • Tunnelled elastic, along the bottom perimeter, ensures a secure fit

These covers provide barrier protection against fluids, biologicals, particulates and light chemical splashes.

Bacterial Filtration Efficiency: 99,9%
Level I per Helmke Drum test

Certifications: Covers are rigorously tested and manufactured in an ISO certified facility, under stringent process controls, to ensure that each item meets exacting quality standards, and performs to specification.
Lot-controlled and validated through independent lab testing.

Specifications
  • Colour:
    Blue
  • Description:
    Protection covers, non sterile, with elastic bottom
  • W×D×H:
    1470×1370×660 mm
Complementary Products

Product Information

  • Catalog #
    Description
    W×D×H
    Colour
    Availability
    Price
  • 129-1215
    Protection covers, non sterile, with elastic bottom
    1470×1370×660 mm
    White
    Log in for availability
    1 * 10 items - 123,00 €

  • 129-1210
    Protection covers, non sterile, nylon Velcro® closure
    1270×710×1880 mm
    White
    Log in for availability
    1 * 10 items - 157,00 €

  • 129-1218
    Protection covers, sterile, nylon Velcro® closure
    1270×710×1880 mm
    White
    Log in for availability
    1 * 10 items - 195,00 €

  • 129-1217
    Protection covers, non sterile
    1830×1530×1530 mm
    Log in for availability
    1 * 25 items - 185,00 €

  • 129-1219
    Protection covers, sterile, with elastic bottom
    1470×1370×660 mm
    White
    Log in for availability
    1 * 10 items - 151,00 €