Chromatography columns with filter plates
Chromatography column with PTFE tap, 40,00 mm, 400 mm, 29/32 NS
NEUB1202-290400400
These chromatography columns feature a top sleeve with PTFE tap and are made from borosilicate glass 3.3.
- Ø int.:40,00 mm
- Socket size:29/32 NS
- Description:Chromatography column with PTFE tap
- Length:400 mm
- Seq:04



