Order Entry
Export
Orders LinkContactUsLinkComponent
Cryogenic Vials, True North®

Cryogenic Vials, True North®

2,00 ml, 12×49 mm, PP, Yes, Screw cap, Assorted, +, 10 bags of 50 each
Catalog # HEATHS23202A
Supplier:   HEATHROW
Cryogenic Vials, True North®
Catalog # HEATHS23202A
Supplier:  HEATHROW
Cryogenic Vials, True North®
Cryogenic Vials, True North®

2,00 ml, 12×49 mm, PP, Yes, Screw cap, Assorted, +, 10 bags of 50 each

Price
560,00 €
Log in for availability
1 * 500 items
Product Details & Documents

These externally-threaded vials with a flush cap design allow you to easily fill up all standard-sized cryogenic storage boxes including the 10×10 format.

  • Silicone lid seal and patented easy-grip faceted lid with ergonomic 1,5 twist to open and close
  • Recommended for mechanical freezers and vapor phase LN₂ (–196 °C)
  • Puncture/rupture-resistance polypropylene vial
  • Sterile, non-pyrogenic and non-cytotoxic
  • Printed writing area and graduations
  • Disposable

These True North® cryogenic vials can increase the freezers holding capacity by up to 23%.

Certifications: Includes traceable sterility certificate.

Ordering information: Assorted vials come in blue, red, green, purple and grey.

Packaging: Sterile packed in resealable bags.

Specifications
  • Cap included:
    Yes
  • Ø×H:
    12×49 mm
  • Packed:
    10 bags of 50 each
  • Sterile:
    +
  • Capacity:
    2,00 ml
  • Material:
    PP
  • Seq:
    01
  • Cap type:
    Screw cap
  • Cap colour:
    Assorted