Qualitix® Pipette Tips
Universal, bevel point, 200 µl, +, 49,6 mm, Transparent, 10 racks, 96 each
SOCO3070.0200RS
These tips are made of 100% pure virgin, medical grade PP, fitting not only Socorex® but all major micropipette brands.
- Superior quality, autoclavable
- Lot by lot consistency
- Certified free of nuclease, endotoxin and ATP
- Reduced packaging size, less bench space requirement
- Broad compatibility with other micropipette brands
Beveled tips: Special shape eliminates liquid drop sticking at tip end.
Fine pointed tips: Have a thin, soft end enabling smooth liquid deposit.
Low binding tips are made with a silicone-free resin reducing surface adhesion. They provide maximal liquid recovery. Best suited for proteomic research and handling of any viscous liquids. Protease-free certified.
Packaging: The tipfill system is intended for easy rack loading. Tip trays are instantly transferred into a rack without risk of contamination. The smart re-closable tipfill system box reduces storage space, waste volume and shipping costs.
Documents
- Packed:10 racks, 96 each
- Sterile:+
- Volume:200 µl
- Length:49,6 mm
- Seq:16
- Tip style:Universal, bevel point
- Tip colour:Transparent



