Order Entry
Export
Orders LinkContactUsLinkComponent
Qualitix® Pipette Tips

Qualitix® Pipette Tips

Universal, bevel point, 200 µl, -, 49,6 mm, Transparent, 10 racks, 96 each
Catalog # SOCO3070.0200R
Supplier:   Socorex Isba
Qualitix® Pipette Tips
Catalog # SOCO3070.0200R
Supplier:  Socorex Isba
Qualitix® Pipette Tips
Qualitix® Pipette Tips

Universal, bevel point, 200 µl, -, 49,6 mm, Transparent, 10 racks, 96 each

Price
72,40 €
Log in for availability
1 * 960 items
Product Details & Documents

These tips are made of 100% pure virgin, medical grade PP, fitting not only Socorex® but all major micropipette brands.

  • Superior quality, autoclavable
  • Lot by lot consistency
  • Certified free of nuclease, endotoxin and ATP
  • Reduced packaging size, less bench space requirement
  • Broad compatibility with other micropipette brands

Beveled tips: Special shape eliminates liquid drop sticking at tip end.
Fine pointed tips: Have a thin, soft end enabling smooth liquid deposit.

Low binding tips are made with a silicone-free resin reducing surface adhesion. They provide maximal liquid recovery. Best suited for proteomic research and handling of any viscous liquids. Protease-free certified.

Packaging: The tipfill system is intended for easy rack loading. Tip trays are instantly transferred into a rack without risk of contamination. The smart re-closable tipfill system box reduces storage space, waste volume and shipping costs.

Specifications
  • Packed:
    10 racks, 96 each
  • Sterile:
    -
  • Volume:
    200 µl
  • Length:
    49,6 mm
  • Seq:
    15
  • Tip style:
    Universal, bevel point
  • Tip colour:
    Transparent
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Empty rack for 10/200 µl tips, to be used with tipfill system
    Empty rack for 10/200 µl tips, to be used with tipfill system
    SOCO3070.0210ER
    Log in for availability
    1 * 10 items - 35,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Empty rack for 1000 µl tips, to be used with tipfill system
    Empty rack for 1000 µl tips, to be used with tipfill system
    SOCO3070.1000ER
    Log in for availability
    1 * 6 items - 30,70 €