Robotic tips, Axygen®, for Beckman®
FX-384-XL-R-S (Extended), 0,5 - 30 µl, +, -, Transparent, AP-384, 50 racks, 384 each
Catalog # AXYGFX-384-XL-RS
Supplier: Corning
Jump to:
Product Details & Documents
Free of RNase, DNase, DNA and pyrogens.
- Transparent PP
- Sterile tips: Sterilised by gamma radiation
- Filter tips: PE filter prevents any contamination of the pipette
- Maxymum Recovery™ tips: Ultra-smooth surface prevents retention, loss of components, and denaturation of the sample
Documents
Specifications
- Packed:50 racks, 384 each
- Sterile:+
- Volume:0,5 - 30 µl
- Seq:51
- Tip style:FX-384-XL-R-S (Extended)
- Tip colour:Transparent
- For use with:AP-384
- Filter:-



