Robotic tips, Axygen®, for Beckman®
FX-250-R-S, 250 µl, +, -, Transparent, AP-96 / SPAN-8 / MP200, 50 racks, 96 each
Catalog # AXYGFX-250-R-S
Supplier: Corning
Jump to:
Product Details & Documents
Free of RNase, DNase, DNA and pyrogens.
- Transparent PP
- Sterile tips: Sterilised by gamma radiation
- Filter tips: PE filter prevents any contamination of the pipette
- Maxymum Recovery™ tips: Ultra-smooth surface prevents retention, loss of components, and denaturation of the sample
Specifications
- Packed:50 racks, 96 each
- Sterile:+
- Volume:250 µl
- Seq:42
- Tip style:FX-250-R-S
- Tip colour:Transparent
- For use with:AP-96 / SPAN-8 / MP200
- Filter:-



