Robotic tips, Axygen®, for Beckman®
FX-50-R, 50 µl, -, -, Transparent, AP-96 / SPAN-8 / MP200, 50 racks, 96 each
: Corning
Free of RNase, DNase, DNA and pyrogens.
- Transparent PP
- Sterile tips: Sterilised by gamma radiation
- Filter tips: PE filter prevents any contamination of the pipette
- Maxymum Recovery™ tips: Ultra-smooth surface prevents retention, loss of components, and denaturation of the sample
- Packed:50 racks, 96 each
- Sterile:-
- Volume:50 µl
- Seq:32
- Tip style:FX-50-R
- Tip colour:Transparent
- For use with:AP-96 / SPAN-8 / MP200
- Filter:-
- Cat. No.:AXYGFX-50-R
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact



