Multi-gas detector, BW Clip
Gas-detector for H2S, CO, O2 and LEL, yellow, BW Clip4, H2S, CO, O2, LEL
Catalog # 151-0316
Supplier: BW TECHNOLOGIES
Jump to:
Product Details & Documents
The BW Clip4 is an easy to clip on four-gas detector (H₂S, CO, O₂, LEL) that is always on, it requires no charging, no battery or sensor replacements.
- 2-year continuous runtime
- Durable, ergonomic and wearable
- Simple one-button operation
- Intuitive LCD icons
- Real-time gas concentrations
- Compatible with IntelliDoX docking system and instrument management system
- Tested to last in extreme environments
The BW Clip4 is equipped with flashing red non-compliance indicators which warn workers that the detector has not been bump tested according to schedule. It has a daily full function self-test of sensors, battery status, circuit
integrity, and audible/visual alarms.
Specifications
- Model:BW Clip4
- Parameter(s):H2S, CO, O2, LEL
- Description:Gas-detector for H2S, CO, O2 and LEL, yellow
- Cat. No.:151-0316
- Battery life:Two years, continous operation
- Humidity:5 - 95% RH
- Alarm:Visual, vibrating, audible (95 dB)
- W×D×H:120×68×32 mm
- Temperature range:−20…+50 °C
- Range:0 - 100 ppm (H2S), 0 - 1000 ppm (CO), 0 - 25% (O2), 0 - 100% (LEL)
- Weight:233 g
Accessories
Product Information
- Catalog #AvailabilityPrice
- Manual aspirator pump kit without instrument adaptorManual aspirator pump kit without instrument adaptor151-0312Log in for availability1 * 1 items - 153,00 €
Product Information
- Catalog #AvailabilityPrice
- Chest harness to hold GasAlert Extreme
Product Information
- Catalog #AvailabilityPrice
- Extension strap (1,2 m)
Product Information
- Catalog #AvailabilityPrice
- Neck strap with safety release



