Order Entry
Export
Orders LinkContactUsLinkComponent
Spatulas, Micro, Disposable, SteriWare®

Spatulas, Micro, Disposable, SteriWare®

PS, +, 170 mm, 40 mm, 4 mm, 0,3 ml, White
Catalog # SAMP8015V-170
Supplier:   Sampling Systems
Spatulas, Micro, Disposable, SteriWare®
Catalog # SAMP8015V-170
Supplier:  Sampling Systems
Spatulas, Micro, Disposable, SteriWare®
Spatulas, Micro, Disposable, SteriWare®

PS, +, 170 mm, 40 mm, 4 mm, 0,3 ml, White

Price
180,00 €
Log in for availability
1 * 100 items
Product Details & Documents

PS or HDPE, sterile or non sterile. These disposable micro spatulas are ideal for sampling small volumes.

  • Moulded and packed in a cleanroom
  • Suitable for food contact
  • Available sterile (gamma irradiated)
  • Individually packed

The narrow sampling blade enables samples to be taken from very small containers such as vials.

Specifications
  • Sterile:
    +
  • Capacity:
    0,3 ml
  • Colour:
    White
  • Description:
    PS
  • Length:
    170 mm
  • Seq:
    01
  • Blade width:
    4 mm
  • Blade length:
    40 mm