Order Entry
Export
Orders LinkContactUsLinkComponent
Stirring paddles

Stirring paddles

Stirring paddle, with blade with holes, 1500 mm, 300×150 mm
Catalog # SAMPA916-1500
Supplier:   Sampling Systems
Stirring paddles
Catalog # SAMPA916-1500
Supplier:  Sampling Systems
Stirring paddles
Stirring paddles

Stirring paddle, with blade with holes, 1500 mm, 300×150 mm

Price
283,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These paddles are ideal for use when producing liquids and suspensions. Stirrers are made from 316 stainless steel

  • Robust construction
  • Crevice free
  • Satin finish
  • BSE/TSE free
Specifications
  • Description:
    Stirring paddle, with blade with holes
  • Length:
    1500 mm
  • Seq:
    04
  • Blade L×W:
    300×150 mm