Jugs, PP, SteriWare®
500 ml, Pre-sterilised, 90 mm, 130 mm
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Made from PP (FDA, EC 1935/2004 and EU 10/2011 conforming).
- Moulded and packed in a cleanroom
- BSE/TSE free
- Full batch traceability
- Graduation marks at every 10 ml
These range of class leading jugs are available pre-sterilised (gamma irradiated). The ergonomic handle is rounded to make it comfortable to hold and use.
Packaging: Individually bagged.
Specifications
- Ext.Ø:90 mm
- Type:Pre-sterilised
- Capacity:500 ml
- Height:130 mm
- Seq:02



