Order Entry
Export
Orders LinkContactUsLinkComponent
Jugs, PP, SteriWare®

Jugs, PP, SteriWare®

500 ml, Non-sterile, 90 mm, 130 mm
  SAMP8432P-500
Jugs, PP, SteriWare®
  SAMP8432P-500
Jugs, PP, SteriWare®
Jugs, PP, SteriWare®

500 ml, Non-sterile, 90 mm, 130 mm

 
180,00 €
   
1 * 35 items
 

Made from PP (FDA, EC 1935/2004 and EU 10/2011 conforming).

  • Moulded and packed in a cleanroom
  • BSE/TSE free
  • Full batch traceability
  • Graduation marks at every 10 ml

These range of class leading jugs are available pre-sterilised (gamma irradiated). The ergonomic handle is rounded to make it comfortable to hold and use.

Packaging: Individually bagged.

 
  • Ext.Ø:
    90 mm
  • Type:
    Non-sterile
  • Capacity:
    500 ml
  • Height:
    130 mm
  • Seq:
    01