Order Entry
Export
Orders LinkContactUsLinkComponent
HPLC columns, Cogent UDA™

HPLC columns, Cogent UDA™

Analytical, Undecanoic acid (WCX), Stainless steel, 100 Å, 4 µm, 1,00 mm, 150 mm
Catalog # 554-6246
Supplier:   MICROSOLV
HPLC columns, Cogent UDA™
Catalog # 554-6246
Supplier:  MICROSOLV
HPLC columns, Cogent UDA™
HPLC columns, Cogent UDA™

Analytical, Undecanoic acid (WCX), Stainless steel, 100 Å, 4 µm, 1,00 mm, 150 mm

Price
1 890,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These carboxylic acid HPLC columns have a silica hydride surface similar to other TYPE-C™ Silica phases but the uniqueness of Cogent UDA™ is that they can exhibit weak cation exchange properties in addition to RP and ANP retention; a mixed mode is possible with some mobile phases conditions.

  • Weak cation
  • Mixed mode

A terminal carboxylic acid group contributes some additional selectivity in this column and when the mobile phase is above pH 5,9, the acid group becomes 90% negatively charged and at pH 6,9 is 99% charged and may act as a cation exchanger. Below pH 4,9, the group does not have significant ion exchange properties.

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    1,00 mm
  • Particle Size:
    4 µm
  • Pore size:
    100 Å
  • Length:
    150 mm
  • Seq:
    20
  • Column hardware:
    Stainless steel
  • Phase:
    Undecanoic acid (WCX)
  • Carbon load:
    14 - 15%
  • Cat. No.:
    554-6246
  • Endcapped:
    No
  • Temperature limit:
    80 °C
  • pH range:
    2 - 8
  • Surface area:
    390 m²/g