Order Entry
Export
Orders LinkContactUsLinkComponent
Metabolomics column kits

Metabolomics column kits

Analytical, Diamond hydride and Bidentate C18, 100 Å, 4 µm, 2,10 mm, 100 mm
Catalog # MICS43000-10P-2
Supplier:   MICROSOLV
Metabolomics column kits
Catalog # MICS43000-10P-2
Supplier:  MICROSOLV
Metabolomics column kits
Metabolomics column kits

Analytical, Diamond hydride and Bidentate C18, 100 Å, 4 µm, 2,10 mm, 100 mm

Price
1 760,00 €
Log in for availability
1 * 2 items
Product Details & Documents

Each kit includes one Cogent Bidentate C18™ column and one Cogent Diamond Hydride™ column.

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    2,10 mm
  • Particle Size:
    4 µm
  • Pore size:
    100 Å
  • Length:
    100 mm
  • Seq:
    07
  • Phase:
    Diamond hydride and Bidentate C18