Order Entry
Export
Orders LinkContactUsLinkComponent
 

Metabolomics column kits

Capillary, Diamond hydride and Bidentate C18, 100 Å, 4 µm, 4,60 mm, 100 mm
Catalog # MICS43000-10P-1
Supplier:   MICROSOLV
Metabolomics column kits
Catalog # MICS43000-10P-1
Supplier:  MICROSOLV
Metabolomics column kits
Metabolomics column kits

Capillary, Diamond hydride and Bidentate C18, 100 Å, 4 µm, 4,60 mm, 100 mm

Price
3 170,00 €
Log in for availability
1 * 2 items
Product Details & Documents

Each kit includes one Cogent Bidentate C18™ column and one Cogent Diamond Hydride™ column.

Specifications
  • Column Format:
    Capillary
  • Ø int.:
    4,60 mm
  • Particle Size:
    4 µm
  • Pore size:
    100 Å
  • Length:
    100 mm
  • Seq:
    06
  • Phase:
    Diamond hydride and Bidentate C18