Metabolomics column kits
Analytical, Diamond hydride and Bidentate C18, 100 Å, 4 µm, 4,60 mm, 100 mm
Catalog # MICS43000-10P
Supplier: MICROSOLV
Jump to:
Product Details & Documents
Each kit includes one Cogent Bidentate C18™ column and one Cogent Diamond Hydride™ column.
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:4 µm
- Pore size:100 Å
- Length:100 mm
- Seq:05
- Phase:Diamond hydride and Bidentate C18



