Metabolomics column kits
Analytical, Diamond hydride and Bidentate C18, 100 Å, 4 µm, 2,10 mm, 50 mm
Catalog # MICS43000-05P-2
Supplier: MICROSOLV
Jump to:
Product Details & Documents
Each kit includes one Cogent Bidentate C18™ column and one Cogent Diamond Hydride™ column.
Specifications
- Column Format:Analytical
- Ø int.:2,10 mm
- Particle Size:4 µm
- Pore size:100 Å
- Length:50 mm
- Seq:04
- Phase:Diamond hydride and Bidentate C18



