Order Entry
Export
Orders LinkContactUsLinkComponent
 

Inserts for autosampler vials, AQ™

Insert for 4 ml (15×45 mm) screw top vials, 0,30 ml, Conical bottom, 6×38 mm, Borosilicate glass 3.3, No
Catalog # MICS9504S-04N
Supplier:   MICROSOLV
Inserts for autosampler vials, AQ™
Catalog # MICS9504S-04N
Supplier:  MICROSOLV
Inserts for autosampler vials, AQ™
Inserts for autosampler vials, AQ™

Insert for 4 ml (15×45 mm) screw top vials, 0,30 ml, Conical bottom, 6×38 mm, Borosilicate glass 3.3, No

Price
143,00 €
Log in for availability
1 * 100 items
Specifications
  • Cap included:
    No
  • Ø×H:
    6×38 mm
  • Capacity:
    0,30 ml
  • Description:
    Insert for 4 ml (15×45 mm) screw top vials
  • Material:
    Borosilicate glass 3.3
  • Seq:
    26
  • Base:
    Conical bottom