Inserts for autosampler vials, AQ™
Insert for 4 ml (15×45 mm) screw top vials, deactivated silanised, 0,25 ml, Precision point, 6×38 mm, Borosilicate glass 3.3, No
Catalog # MICS9504S-02ND
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These vial inserts are made from borosilicate glass or PP.
Specifications
- Cap included:No
- Ø×H:6×38 mm
- Capacity:0,25 ml
- Description:Insert for 4 ml (15×45 mm) screw top vials, deactivated silanised
- Material:Borosilicate glass 3.3
- Seq:23
- Base:Precision point



