Order Entry
Export
Orders LinkContactUsLinkComponent
Glass inserts, AQ™

Glass inserts, AQ™

Glass inserts with precision point, self aligning, silanised, for use with 9 mm (2 ml) screw top or snap top, 0,30 ml, Conical bottom, 6×30 mm, Siliconised glass, No
Catalog # MICS9502S-04ND
Supplier:   MICROSOLV
Glass inserts, AQ™
Catalog # MICS9502S-04ND
Supplier:  MICROSOLV
Glass inserts, AQ™
Glass inserts, AQ™

Glass inserts with precision point, self aligning, silanised, for use with 9 mm (2 ml) screw top or snap top, 0,30 ml, Conical bottom, 6×30 mm, Siliconised glass, No

Price
204,00 €
Log in for availability
1 * 100 items
Product Details & Documents

These vial inserts are made from borosilicate glass.

Specifications
  • Cap included:
    No
  • Ø×H:
    6×30 mm
  • Capacity:
    0,30 ml
  • Description:
    Glass inserts with precision point, self aligning, silanised, for use with 9 mm (2 ml) screw top or snap top
  • Material:
    Siliconised glass
  • Seq:
    10
  • Base:
    Conical bottom