Inserts for autosampler vials, AQ™
Insert for 2 ml vials, 0,25 ml, Conical bottom, 6×31 mm, Borosilicate glass, No
Catalog # MICS9502S-03N
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These vial inserts are made from borosilicate glass or PP.
Specifications
- Cap included:No
- Ø×H:6×31 mm
- Capacity:0,25 ml
- Description:Insert for 2 ml vials
- Material:Borosilicate glass
- Seq:15
- Base:Conical bottom



