Order Entry
Export
Orders LinkContactUsLinkComponent
Inserts for autosampler vials, AQ™

Inserts for autosampler vials, AQ™

Insert for 2 ml (12×32 mm; 9 - 11 mm opening) vials, with attached plastic springs, deactivated silanised, 0,30 ml, Precision point, 6×29 mm, Borosilicate glass 3.3, No
Catalog # MICS9502S-02ND
Supplier:   MICROSOLV
Inserts for autosampler vials, AQ™
Catalog # MICS9502S-02ND
Supplier:  MICROSOLV
Inserts for autosampler vials, AQ™
Inserts for autosampler vials, AQ™

Insert for 2 ml (12×32 mm; 9 - 11 mm opening) vials, with attached plastic springs, deactivated silanised, 0,30 ml, Precision point, 6×29 mm, Borosilicate glass 3.3, No

Price
229,00 €
Log in for availability
1 * 100 items
Specifications
  • Cap included:
    No
  • Ø×H:
    6×29 mm
  • Capacity:
    0,30 ml
  • Description:
    Insert for 2 ml (12×32 mm; 9 - 11 mm opening) vials, with attached plastic springs, deactivated silanised
  • Material:
    Borosilicate glass 3.3
  • Seq:
    09
  • Base:
    Precision point