Inserts for autosampler vials, AQ™
Insert for 2 ml (12×32 mm) wide bottom vials, with attached plastic springs, 0,30 ml, Conical bottom, 6×29 mm, Borosilicate glass 3.3, No
Catalog # MICS9502S-02CP
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These vial inserts are made from borosilicate glass or PP.
Specifications
- Cap included:No
- Ø×H:6×29 mm
- Capacity:0,30 ml
- Description:Insert for 2 ml (12×32 mm) wide bottom vials, with attached plastic springs
- Material:Borosilicate glass 3.3
- Seq:10
- Base:Conical bottom



