Glass inserts, AQ™
Glass inserts, for 12×32 mm vials, 0,25 ml, Flat bottom, 5×30 mm, Glass, No
Catalog # MICS9502C-0-FB
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These vial inserts are made from borosilicate glass.
Specifications
- Cap included:No
- Ø×H:5×30 mm
- Capacity:0,25 ml
- Description:Glass inserts, for 12×32 mm vials
- Material:Glass
- Seq:08
- Base:Flat bottom



