Inserts for autosampler vials, AQ™
Insert for 1 ml shell vials, deactivated silanised, 0,20 ml, Precision point, 6×29 mm, Borosilicate glass, No
Catalog # MICS95001-04ND
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These vial inserts are made from borosilicate glass or PP.
Specifications
- Cap included:No
- Ø×H:6×29 mm
- Capacity:0,20 ml
- Description:Insert for 1 ml shell vials, deactivated silanised
- Material:Borosilicate glass
- Seq:04
- Base:Precision point



