Glass inserts, AQ™
Glass inserts with attached polypropylene spring, silanised, for 8×40 mm vials, 0,10 ml, Conical bottom, 5×30 mm, Siliconised glass, No
Catalog # MICS95001-03ND
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These vial inserts are made from borosilicate glass.
Specifications
- Cap included:No
- Ø×H:5×30 mm
- Capacity:0,10 ml
- Description:Glass inserts with attached polypropylene spring, silanised, for 8×40 mm vials
- Material:Siliconised glass
- Seq:01
- Base:Conical bottom



