Order Entry
Export
Orders LinkContactUsLinkComponent
Maintenance spill berms

Maintenance spill berms

Maintenance spill berms, folded dimensions (1372×762×51 mm), 38 l, 1352×752×51 mm
Catalog # 119-0334
Maintenance spill berms
Catalog # 119-0334
Maintenance spill berms
Maintenance spill berms

Maintenance spill berms, folded dimensions (1372×762×51 mm), 38 l, 1352×752×51 mm

Price
202,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Compact and flexible spill berms quickly contain minor spills and leaks during temporary storage of drums, machine parts, batteries, and equipment. Lightweight EnGuard™I, PVC coated fabric provides broad UV and chemical resistance. Anchor berm in place using the brass grommets in each corner.

  • No assembly required; simply unfold and use
  • Encased urethane foam sidewalls offer easy roll-through access without the need for a ramp
  • Walls quickly spring back into place with no memory loss

Lightweight EnGuard™I, PVC coated fabric provides broad UV and chemical resistance. Anchor berm in place using the brass grommets in each corner. Anchor stakes not included. Order optional grates to keep products and machinery above fluid.

Certifications: Helps to comply with EPA SPCC regulations

Ordering information: Anchor stakes not included. Order optional grates to keep products and machinery above fluid.

Specifications
  • Capacity:
    38 l
  • Description:
    Maintenance spill berms, folded dimensions (1372×762×51 mm)
  • Seq:
    02
  • W×D×H:
    1352×752×51 mm