Maintenance spill berms
Maintenance spill berms, folded dimensions (762×762×51 mm), 19 l, 752×752×51 mm
Catalog # 119-0333
Supplier: JUSTRITE MANUFACTURING
Jump to:
Product Details & Documents
Compact and flexible spill berms quickly contain minor spills and leaks during temporary storage of drums, machine parts, batteries, and equipment. Lightweight EnGuard™I, PVC coated fabric provides broad UV and chemical resistance. Anchor berm in place using the brass grommets in each corner.
- No assembly required; simply unfold and use
- Encased urethane foam sidewalls offer easy roll-through access without the need for a ramp
- Walls quickly spring back into place with no memory loss
Lightweight EnGuard™I, PVC coated fabric provides broad UV and chemical resistance. Anchor berm in place using the brass grommets in each corner. Anchor stakes not included. Order optional grates to keep products and machinery above fluid.
Certifications: Helps to comply with EPA SPCC regulations
Ordering information: Anchor stakes not included. Order optional grates to keep products and machinery above fluid.
Specifications
- Capacity:19 l
- Description:Maintenance spill berms, folded dimensions (762×762×51 mm)
- Seq:01
- W×D×H:752×752×51 mm



