Diverters for ceiling leaks
Diverter with magnets, 1524×1524 mm
Catalog # 119-0299
Supplier: JUSTRITE MANUFACTURING
Jump to:
Product Details & Documents
These ceiling leak diverters redirect roof or pipe leaks to prevent from water damages. The durable, puncture resistant and watertight PVC-coated yellow fabric is designed to channel overhead pipe and ceiling leaks to containers or floor drains.
- Available with high strength magnets for steel rafter attachment, or grommets for bungee or zip tie attachment
- Constructed with cinched corners for quick and easy installation
- Simply connect to a standard garden hose to drain water safely away
Flow rate: 12,5 L/min
Specifications
- Description:Diverter with magnets
- L×W:1524×1524 mm



