Order Entry
Export
Orders LinkContactUsLinkComponent
Diverters for ceiling leaks

Diverters for ceiling leaks

Diverter with grommets, 1524×1524 mm
Catalog # 119-0298
Diverters for ceiling leaks
Catalog # 119-0298
Diverters for ceiling leaks
Diverters for ceiling leaks

Diverter with grommets, 1524×1524 mm

Price
91,30 €
Log in for availability
1 * 1 items
Product Details & Documents

These ceiling leak diverters redirect roof or pipe leaks to prevent from water damages. The durable, puncture resistant and watertight PVC-coated yellow fabric is designed to channel overhead pipe and ceiling leaks to containers or floor drains.

  • Available with high strength magnets for steel rafter attachment, or grommets for bungee or zip tie attachment
  • Constructed with cinched corners for quick and easy installation
  • Simply connect to a standard garden hose to drain water safely away

Flow rate: 12,5 L/min

Specifications
  • Description:
    Diverter with grommets
  • L×W:
    1524×1524 mm