Order Entry
Export
Orders LinkContactUsLinkComponent
Test tubes with screw caps

Test tubes with screw caps

50 ml, 115 mm, 30 mm, Sterile, 5000×g
Catalog # KART84018
Supplier:   KARTELL
Test tubes with screw caps
Catalog # KART84018
Supplier:  KARTELL
Test tubes with screw caps
Test tubes with screw caps

50 ml, 115 mm, 30 mm, Sterile, 5000×g

Price
424,00 €
Log in for availability
1 * 500 items
Product Details & Documents

PP, graduated, conical. Tight sealing screw cap made from PP.

  • Withstand up to −80 °C
  • Can be centrifuged up to 3500 ×g (self-standing bottom) and 5000 ×g (without self-standing bottom)
  • Sterile tubes are supplied with a red cap
Specifications
  • Ext.Ø:
    30 mm
  • Version:
    Sterile
  • Capacity:
    50 ml
  • Length:
    115 mm
  • RCF max.:
    5000×g