High visibility softshell jackets, S424
S424, Hi-vis orange, S
Catalog # PRTWS424ORRS
Supplier: Portwest
Jump to:
Product Details & Documents
Classically styled, gives enhanced protection whatever the elements. With a mobile phone pocket and a radio loop as standard, this jacket is warm, comfortable and water repellent.
- Micro polar fleece lined and bonded with shell
- Reflective tape for increased visibility
- Four pockets for ample storage
- Two side zip pockets for secure storage
- Zipped chest pocket and internal pocket for safe storage
- Hook and loop cuffs for a secure fit
- Radio loop for easy clipping of a radio
Features include breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Extremely water resistant fabric finish, water beads away from fabric surface.
Shell fabric: 94% polyester, 6% elastane 160 g laminated to 100% polyester micro polar lleece 150 g, 310 g.
Certifications: EN ISO 20471 Class 3; AS/NZS 4602.1:2011 Class D/N; RIS-3279-TOM ISSUE 1 (orange only); GO/RT 3279 Issue 8 (orange only); CE
Specifications
- Clothing Size:S
- Type:S424
- Colour:Hi-vis orange
- Cat. No.:PRTWS424ORRS
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:S424
- Garment application:Industrial|Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:94% polyester, 6% elastane 160 g laminated to 100% polyester
- Weight:310 g



