Order Entry
Export
Orders LinkContactUsLinkComponent
 

Disposable knives, SteriWare®

Disposable knife, non sterile, individually bagged, 60 mm, 160 mm, White
Catalog # SAMP8039H-100
Supplier:   Sampling Systems
Disposable knives, SteriWare®
Catalog # SAMP8039H-100
Supplier:  Sampling Systems
Disposable knives, SteriWare®
Disposable knives, SteriWare®

Disposable knife, non sterile, individually bagged, 60 mm, 160 mm, White

Price
87,80 €
Log in for availability
1 * 100 items
Product Details & Documents

These single use knives are made from food grade plastic (100% virgin HDPE). Ideal for sample preparation and general laboratory use.

  • Can be used to cut or split products
  • Available non sterile or gamma irradiated sterile (SAL 10-6)
  • Moulded and packed in a cleanroom
  • No cleaning is required before or after sampling
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • BSE/TSE-free

 : Material conforms to FDA and EU 10/2011. Full batch traceability.

Specifications
  • Colour:
    White
  • Description:
    Disposable knife, non sterile, individually bagged
  • Seq:
    02
  • Total length:
    160 mm
  • Blade:
    60 mm