Disposable knives, SteriWare®
Disposable knife, sterile, individually bagged, 60 mm, 160 mm, White
Catalog # SAMP8039H-100S
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These single use knives are made from food grade plastic (100% virgin HDPE). Ideal for sample preparation and general laboratory use.
- Can be used to cut or split products
- Available non sterile or gamma irradiated sterile (SAL 10-6)
- Moulded and packed in a cleanroom
- No cleaning is required before or after sampling
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- BSE/TSE-free
Certifications: Material conforms to FDA and EU 10/2011. Full batch traceability.
Specifications
- Colour:White
- Description:Disposable knife, sterile, individually bagged
- Seq:03
- Total length:160 mm
- Blade:60 mm



