Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Multi-Channel Pipettes, Electronic, Variable Volume

VWR®, Multi-Channel Pipettes, Electronic, Variable Volume

10 - 100 µl, 0,1 µl, ±2,75 - ±0,88 %, ≤1,54 - ≤0,28 %, Light pink
Catalog # 613-5783
Supplier:   VWR Collection
VWR®, Multi-Channel Pipettes, Electronic, Variable Volume
Catalog # 613-5783
Supplier:  VWR Collection
VWR®, Multi-Channel Pipettes, Electronic, Variable Volume
VWR®, Multi-Channel Pipettes, Electronic, Variable Volume

10 - 100 µl, 0,1 µl, ±2,75 - ±0,88 %, ≤1,54 - ≤0,28 %, Light pink

Price
1 330,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These pipettes combine superior accuracy, precision and robustness with advanced ergonomic design.

  • Ease of use: Only two buttons and five pipetting modes; enables an easy one-handed programming and a quick pipetting cycle start
  • CUSTOM mode: Users can quickly and easily create specific protocols thanks to VWR® Protocol Builder software
  • Advanced ergonomics: Lightweight and perfectly balanced, it requires virtually no force to significantly reduce RSI
  • Fits comfortably in either the left or right hand and allows a 360° rotating manifold
  • Fully motorised piston drive: For even and regular sample delivery across each channel
  • Tip holders are designed for a secure tip fit and easy ejection thanks to a curved ejector bar
  • Pipettes can be used while charging without compromising performance

VWR® electronic pipettes offer outstanding performance in all pipetting modes. They require virtually no force to aspirate and dispense samples, and significantly reduce RSI (Repetitive Strain Injury) associated with routine work.

Pipetting modes: PIPET (standard mode), REVERSE, REPETITIVE, MIX and CUSTOM.

Ordering information: Each pipette is supplied with with one Lithium-ion battery, USB power supply (5 V), tip ejector extension (for 10 µl models only), certificate of conformity and a Quick start guide. Accessory stands are sold separately.

Specifications
  • Colour code:
    Light pink
  • Volume:
    10 - 100 µl
  • Seq:
    12
  • Increment:
    0,1 µl
  • Accuracy:
    ±2,75 - ±0,88 %
  • Imprecision:
    ≤1,54 - ≤0,28 %
Accessories

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Pipette charging stand, rotary, for up to 5 electronic multi and single channel pipettes
    Pipette charging stand, rotary, for up to 5 electronic multi and single channel pipettes
    613-5747
    White
    Log in for availability
    1 * 1 items - 561,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Charging stand adapter for carousel pipette stand
    Charging stand adapter for carousel pipette stand
    613-5428
    Log in for availability
    1 * 1 items - 38,80 €