Vial racks
All vials 11,6×32 mm with flat bottom, 50, 190×100×22 mm
Catalog # MANA702502
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
These chromatography vial racks are used for a safe standing position of the vials on the lab bench.
- For 1,5 and 4 ml vials or for 10 and 20 ml headspace vials
- Made from blue, chemically resistant PP
- Empty vial racks are stackable
Documents
Vials and Caps.pdf
Additional Product Details
Specifications
- For tubes:All vials 11,6×32 mm with flat bottom
- No. of Holes:50
- Seq:01
- W×D×H:190×100×22 mm



