Order Entry
Export
Orders LinkContactUsLinkComponent
 

Funnel with short stem

150 mm, 24 mm, 200 mm
Catalog # KAVA632413001200
Supplier:   KAVALIER GLASS
Funnel with short stem
Catalog # KAVA632413001200
Supplier:  KAVALIER GLASS
Funnel with short stem
Funnel with short stem

150 mm, 24 mm, 200 mm

Price
848,00 €
Log in for availability
1 * 6 items
Product Details & Documents

Borosilicate glass, grade 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With smooth internal walls.

Certifications: DIN 12445 and ISO 4798

Specifications
  • Funnel O-Ø:
    200 mm
  • Seq:
    18
  • Stem O-Ø:
    24 mm
  • Stem length:
    150 mm