Silicone Hose
Silicone hose, 9 mm, 2 mm, 13 mm, Transparent
Catalog # NEUB6200-090-020
Supplier: NEUBERT VOLUME GLASSWAERE
Jump to:
Product Details & Documents
Hose made of quality silicone rubber (VMQ).
- Hardness 55 Shore A
- Food safe
- Peristaltic pumps suitable
Temperature resistant from –60 to +200 °C, short-term up to 260 °C.
Specifications
- Tubing ext.Ø:13 mm
- Tubing int.Ø:9 mm
- Wall thickness:2 mm
- Colour:Transparent
- Description:Silicone hose
- Seq:04



