Silicone Hose
Silicone hose, 7 mm, 2 mm, 11 mm, Transparent
NEUB6200-070-020
Hose made of quality silicone rubber (VMQ).
- Hardness 55 Shore A
- Food safe
- Peristaltic pumps suitable
Temperature resistant from –60 to +200 °C, short-term up to 260 °C.
- Tubing ext.Ø:11 mm
- Tubing int.Ø:7 mm
- Wall thickness:2 mm
- Colour:Transparent
- Description:Silicone hose
- Seq:02



