Order Entry
Export
Orders LinkContactUsLinkComponent
 

Bulb pipettes, one mark, class AS

Brown graduated pipette, 60 ml, ±0,050 ml
Catalog # WITG3.535.600
Supplier:   witeg Labortechnik
Bulb pipettes, one mark, class AS
Catalog # WITG3.535.600
Supplier:  witeg Labortechnik
Bulb pipettes, one mark, class AS
Bulb pipettes, one mark, class AS

Brown graduated pipette, 60 ml, ±0,050 ml

Price
29,40 €
Log in for availability
1 * 1 items
Product Details & Documents

These bulb pipettes are made of soda lime glass.

  • With amber or blue stain DIFFICO ring marks and inscriptions
  • With tempered tips
  • With ISO-COLOR-Code, acc. to DIN (ISO 648)
  • Waiting time 15 s
  • Calibrated to contain "EX"
  • Conformity certified

 : DIN 12691

Specifications
  • Capacity:
    60 ml
  • Description:
    Brown graduated pipette
  • Seq:
    14
  • Tolerance:
    ±0,050 ml