Order Entry
Export
Orders LinkContactUsLinkComponent
 

Erlenmeyer shake flasks, with DuoCap, WHEATON®

1000 ml, 53B, Vented cap
Catalog # WHEAWPFPC1000S
Supplier:   DWK Life Sciences
Erlenmeyer shake flasks, with DuoCap, WHEATON®
Catalog # WHEAWPFPC1000S
Supplier:  DWK Life Sciences
Erlenmeyer shake flasks, with DuoCap, WHEATON®
Erlenmeyer shake flasks, with DuoCap, WHEATON®

1000 ml, 53B, Vented cap

Price
306,00 €
Log in for availability
1 * 6 items
Product Details & Documents

These Erlenmeyer flasks are made of lexan polycarbonate resin that has outstanding mechanical, optical, electrical and thermal properties.

  • Manufactured in a class 10000 cleanroom
  • DuoCAP® allows the option of sterile air exchange or a leak resistant seal
  • Certified pyrogen-, DNase- and RNase-free
  • Gamma irradiated, sterile to SAL 10-6
  • Re-autoclavable and reusable
  • Supports both aerobic and anaerobic culture

The resin conforms to flame retardant standards, is scratch resistant and retains clarity after gamma irradiation. It also meets the requirements of United States Pharmacopeia (USP) XXII Class VI.

Flasks fit all standard shaking incubator systems and can be placed on any platform.

Ideal for all suspension cell cultures, including baculovirus, microbial and algae cultures, as well as media preparation, storage and all related applications.

 : Both flasks are supplied standard with a patented vented DuoCap.

 : Packaged particulate free and wrapped in an easy tear, sterile bag.

Specifications
  • Closure type:
    Vented cap
  • Thread:
    53B
  • Capacity:
    1000 ml
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Colour
    Height
    Availability
    Price
  • Polypropylene clamp for 2000 ml shake flask, Ø 169,1 mm
    Polypropylene clamp for 2000 ml shake flask, Ø 169,1 mm
    WHEAWPSFC2000
    Blue
    89,57 mm
    Log in for availability
    1 * 1 items - 249,00 €